Zoro Homepage

Sodium diphenylamine-4-sulfonate, 25g

  • Mfr # D0877-25G

  • Zoro # G8007218


product price: $591.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Molecular Weight
271.27 F.W.
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
HPLC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0877-25G
Zoro #
G8007218
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Sodium diphenylamine-4-sulfonate
Chemical Container Material
Clear Glass
Molecular Weight
271.27 F.W.
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
HPLC
CAS Number
6152-67-6
Chemical Formula
C12H10NNaO3S
Container Type
Bottle
Product Type
Sodium Diphenylamine-4-Sulfonate
Purity
97 %
Features
Hygroscopic, Light Sensitive
Form
Powder
Shipping Restrictions
HS n.o. 2921.44.7000
Container Material
Clear Glass
REMOVE - Previous PI Node
S
Volume
25 g
Quantity
25
PubChem CID
517002
MDL Number
MFCD00036468

Description

Sodium diphenylamine-4-sulfonate, CAS Number 6152-67-6, Molecular Weight 271.27 F.W., Chemical Formula C12H10NNaO3S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 25 g, Chemical Family Type Salt, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2921.44.7000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.