Zoro Homepage

Sodium dodecylbenzenesulfonate, 500g

  • Mfr # D0990-500G

  • Zoro # G7922621


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Container Size
500 g
Chemical Grade
Reagent
Molecular Weight
348.48 F.W.
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0990-500G
Zoro #
G7922621
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Sodium Dodecylbenzenesulfonate
Chemical Container Type
Bottle
Chemical Grade
Reagent
Molecular Weight
348.48 F.W.
Shelf Life
24 mo
Chemical Formula
C18H29NaO3S
Chemical Container Material
Clear Glass
CAS Number
69227-09-4
Container Type
Bottle
Product Type
Sodium Dodecylbenzenesulfonate
Form
Powder
Purity
95 %
Shipping Restrictions
Class 9, HS 2904.10.3700, PG III, UN3077
Features
Hygroscopic
Container Material
Clear Glass
Quantity
500
Volume
500 g
REMOVE - Previous PI Node
S

Description

Sodium dodecylbenzenesulfonate, CAS Number 69227-09-4, Molecular Weight 348.48 F.W., Chemical Formula C18H29NaO3S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Salt, Shelf Life 24 mo, Shipping Restrictions Class 9, HS 2904.10.3700, PG III, UN3077

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.