Zoro Homepage

Sodium Ethoxide, 100g

  • Mfr # S0547-100G

  • Zoro # G8265262


product price: $50.39
/ea

Key Features

CAS Number
141-52-6
Shipping Restrictions
UN3206, Alkali Metal Alcoholate, Self-Heating, Corrosive, n.o.s. (Sodium Ethoxide), 4.2 (8), PG III
Chemical Formula
C2H5ONa
Shelf Life
24 mo
Molecular Weight
68.05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0547-100G
Zoro #
G8265262
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 g

Details

Item
Sodium Ethoxide
CAS Number
141-52-6
Shipping Restrictions
UN3206, Alkali Metal Alcoholate, Self-Heating, Corrosive, n.o.s. (Sodium Ethoxide), 4.2 (8), PG III
Chemical Formula
C2H5ONa
Shelf Life
24 mo
Molecular Weight
68.05
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle

Description

Sodium Ethoxide, CAS Number 141-52-6, Molecular Weight 68.05, Chemical Formula C2H5ONa, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3206, Alkali Metal Alcoholate, Self-Heating, Corrosive, n.o.s. (Sodium Ethoxide), 4.2 (8), PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.