Zoro Homepage

Sodium Hydroxide, 500mL

  • Mfr # S0542-500ML

  • Zoro # G8248508


product price: $27.49
/ea

Key Features

Chemical Formula
NaOH
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0542-500ML
Zoro #
G8248508
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Sodium Hydroxide
Chemical Formula
NaOH
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Lab
Molecular Weight
40 F.W.
Shipping Restrictions
Class 8, HS 2815.12.0000, PG II, UN1824
CAS Number
1310-73-2
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Sodium Hydroxide
Form
Liquid
Container Material
Clear Glass
Features
Air Sensitive
Concentration
0.95 to 1.05 mol/L (Neutralization Titration)
MDL Number
MFCD00003548
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Volume
500 mL
Quantity
500
REMOVE - Previous PI Node
S

Description

Sodium Hydroxide, Concentration 0.95 to 1.05 mol/L (Neutralization Titration), CAS Number 1310-73-2, Molecular Weight 40 F.W., Chemical Formula NaOH, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Base, Shelf Life 24 mo, Shipping Restrictions Class 8, HS 2815.12.0000, PG II, UN1824, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.