Sodium Laurate, 25g
Mfr # L0016-25G
Zoro # G8204240
product price: $86.69
/ea
Free Shipping & Returns
Key Features
CAS Number
629-25-4
Chemical Container Material
Clear Glass
Chemical Container Size
25 g
Shelf Life
24 mo
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L0016-25G
Zoro #
G8204240
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Sodium Laurate
CAS Number
629-25-4
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C12H23NaO2
Molecular Weight
222.3
Description
Sodium Laurate, CAS Number 629-25-4, Molecular Weight 222.3, Chemical Formula C12H23NaO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.