Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sodium Methoxide, 500g

  • Mfr # S0485-500G

  • Zoro # G8275169


product price: $73.69
/ea

Key Features

Shelf Life
24 mo
CAS Number
124-41-4
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shipping Restrictions
UN1431, Sodium Methylate, 4.2, PG II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0485-500G
Zoro #
G8275169
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Sodium Methoxide
Shelf Life
24 mo
CAS Number
124-41-4
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shipping Restrictions
UN1431, Sodium Methylate, 4.2, PG II
Chemical Container Type
Bottle
Molecular Weight
54.03
Chemical Formula
CH3ONa

Description

Sodium Methoxide, CAS Number 124-41-4, Molecular Weight 54.03, Chemical Formula CH3ONa, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1431, Sodium Methylate, 4.2, PG II

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.