Zoro Homepage

Sodium Oleate, 500g

  • Mfr # O0057-500G

  • Zoro # G8262550


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C18H33NaO2
Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
304.45 F.W.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O0057-500G
Zoro #
G8262550
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Sodium Oleate
Chemical Formula
C18H33NaO2
Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
304.45 F.W.
CAS Number
143-19-1
Shelf Life
24 mo
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Sodium Oleate
Features
Air Sensitive, Light Sensitive
Container Material
Clear Glass
Form
Powder
Purity
97 %
Shipping Restrictions
HS 2916.15.5100
Quantity
500
REMOVE - Previous PI Node
S
MDL Number
MFCD00004438
Storage Temperature - Maximum
22 Degrees C
Volume
500 g
Storage Temperature - Minimum
20 Degrees C

Description

Sodium Oleate, Concentration Not Applicable, CAS Number 143-19-1, Molecular Weight 304.45 F.W., Chemical Formula C18H33NaO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Acid, Salt, Shelf Life 24 mo, Shipping Restrictions HS 2916.15.5100, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.