Sodium Oleate, C18H33NaO2, 25g
Mfr # O0057-25G
Zoro # G8256171
product price: $70.99
/eaKey Features
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
143-19-1
Chemical Formula
C18H33NaO2
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
O0057-25G
Zoro #
G8256171
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Sodium Oleate
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
143-19-1
Chemical Formula
C18H33NaO2
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 304.45
Chemical Container Type
Bottle
Description
Sodium Oleate, CAS Number 143-19-1, Molecular Weight F.W. 304.45, Chemical Formula C18H33NaO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.