Sodium P-Toluenesulfonate, 500g

  • Mfr # T0271-500G

  • Zoro # G8167037


product price:  $87.19
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
CAS Number
657-84-1
Chemical Container Type
Bottle
Chemical Formula
C7H7NaO3S
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0271-500G
Zoro #
G8167037
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Sodium P-Toluenesulfonate
Chemical Container Material
Clear Glass
CAS Number
657-84-1
Chemical Container Type
Bottle
Chemical Formula
C7H7NaO3S
Shelf Life
24 mo
Molecular Weight
194.18
Chemical Grade
Reagent

Description

Sodium P-Toluenesulfonate, CAS Number 657-84-1, Molecular Weight 194.18, Chemical Formula C7H7NaO3S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.