Sodium Pentanesulfonate, C5H11NaO3S, 100g
Mfr # I0343-100G
Zoro # G8231017
product price: $557.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 g
Shelf Life
24 mo
CAS Number
22767-49-3
Chemical Formula
C5H11NaO3S
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I0343-100G
Zoro #
G8231017
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
100 g
Details
Item
Sodium Pentanesulfonate
Shelf Life
24 mo
CAS Number
22767-49-3
Chemical Formula
C5H11NaO3S
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 174.19
Chemical Grade
Reagent
Chemical Container Type
Bottle
Description
Sodium Pentanesulfonate, CAS Number 22767-49-3, Molecular Weight F.W. 174.19, Chemical Formula C5H11NaO3S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.