Zoro Homepage

Streptomycin Sulfate, 5g

  • Mfr # S0834-5G

  • Zoro # G8233010


product price: $36.19
/ea

Key Features

Chemical Container Size
5 g
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
3810-74-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0834-5G
Zoro #
G8233010
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Streptomycin Sulfate
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
3810-74-0
Molecular Weight
1457.41
Chemical Formula
C42H84N14O36S3
Chemical Container Type
Bottle

Description

Streptomycin Sulfate, CAS Number 3810-74-0, Molecular Weight 1457.41, Chemical Formula C42H84N14O36S3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.