Zoro Homepage

Strychnine Sulfate, 25g

  • Mfr # S0094-25G

  • Zoro # G8212141


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
UN1692, Strychnine Salts, 6.1, PG I
Chemical Container Type
Bottle
CAS Number
60491-10-3
Chemical Container Size
25 g
Molecular Weight
766.91
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0094-25G
Zoro #
G8212141
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Strychnine Sulfate
Shipping Restrictions
UN1692, Strychnine Salts, 6.1, PG I
Chemical Container Type
Bottle
CAS Number
60491-10-3
Molecular Weight
766.91
Shelf Life
24 mo
Chemical Formula
C42H46N4O8S5H2O
Chemical Container Material
Clear Glass
Chemical Grade
Reagent

Description

Strychnine Sulfate, CAS Number 60491-10-3, Molecular Weight 766.91, Chemical Formula C42H46N4O8S�5H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1692, Strychnine Salts, 6.1, PG I

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.