Zoro Homepage

Succinic Acid, 500g

  • Mfr # S0100-500G

  • Zoro # G8113128


product price: $61.19
/ea

Key Features

Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
110-15-6
Molecular Weight
118.10
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0100-500G
Zoro #
G8113128
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Succinic Acid
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
110-15-6
Molecular Weight
118.10
Shelf Life
24 mo
Chemical Formula
C4H6O4
Chemical Grade
Reagent

Description

Succinic Acid, CAS Number 110-15-6, Molecular Weight 118.10, Chemical Formula C4H6O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.