Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Succinyl Chloride, C4H4Cl2O2, 25g

  • Mfr # S0110-25G

  • Zoro # G8209341


product price: $51.39
/ea

Key Features

CAS Number
543-20-4
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Reagent
Molecular Weight
F.W. 154.97
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0110-25G
Zoro #
G8209341
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Succinyl Chloride
CAS Number
543-20-4
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Reagent
Molecular Weight
F.W. 154.97
Shipping Restrictions
UN3265, Corrosive liquid, Acidic, Organic, N.O.S., 8, PG II
Chemical Container Material
Clear Glass
Chemical Formula
C4H4Cl2O2

Description

Succinyl Chloride, CAS Number 543-20-4, Molecular Weight F.W. 154.97, Chemical Formula C4H4Cl2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, acidic, Organic, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.