Zoro Homepage

Succinylcholine Chloride Dihydrate, 5g

  • Mfr # S0149-5G

  • Zoro # G8197749


product price: $52.89
/ea

Key Features

CAS Number
71-27-2
Chemical Container Material
Clear Glass
Chemical Formula
C14H30Cl2N2O42H2O
Chemical Grade
Reagent
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0149-5G
Zoro #
G8197749
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Succinylcholine Chloride Dihydrate
CAS Number
71-27-2
Chemical Container Material
Clear Glass
Chemical Formula
C14H30Cl2N2O42H2O
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
361.3
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s. (Succinylcholine Chloride), 6.1, PG III

Description

Succinylcholine Chloride Dihydrate, CAS Number 71-27-2, Molecular Weight 361.3, Chemical Formula C14H30Cl2N2O4�2H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s. (Succinylcholine Chloride), 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.