Zoro Homepage

Sucralose, C12H19Cl3O8, 5g

  • Mfr # S0839-5G

  • Zoro # G8252400


product price: $71.59
/ea

Key Features

Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
56038-13-2
Chemical Container Size
5 g
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0839-5G
Zoro #
G8252400
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Sucralose
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
56038-13-2
Chemical Grade
Reagent
Chemical Formula
C12H19Cl3O8
Molecular Weight
F.W. 397.63
Shelf Life
24 mo

Description

Sucralose, CAS Number 56038-13-2, Molecular Weight F.W. 397.63, Chemical Formula C12H19Cl3O8, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.