Sulbactam, 5g
Mfr # S0868-5G
Zoro # G8157410
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Molecular Weight
233.24
CAS Number
68373-14-8
Chemical Formula
C8H11NO5S
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S0868-5G
Zoro #
G8157410
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
Sulbactam
Chemical Container Type
Bottle
Molecular Weight
233.24
CAS Number
68373-14-8
Chemical Formula
C8H11NO5S
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Description
Sulbactam, CAS Number 68373-14-8, Molecular Weight 233.24, Chemical Formula C8H11NO5S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.