Sulfanilamide, 25g
Mfr # S0119-25G
Zoro # G8263978
product price: $32.39
/eaKey Features
Chemical Container Type
Bottle
Chemical Container Size
25 g
Chemical Grade
Reagent
CAS Number
63-74-1
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S0119-25G
Zoro #
G8263978
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Sulfanilamide
Chemical Container Type
Bottle
Chemical Grade
Reagent
CAS Number
63-74-1
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
172.21
Chemical Formula
C6H8N2O2S
Description
Sulfanilamide, CAS Number 63-74-1, Molecular Weight 172.21, Chemical Formula C6H8N2O2S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.