Zoro Homepage
This item is Discontinued.
Tci Americas Synephrine Tartrate, 25g S0233-25G

Synephrine Tartrate, 25g (Discontinued)

  • Mfr # S0233-25G
  • Zoro # G8154358
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0233-25G
Zoro #
G8154358
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Synephrine Tartrate
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
CAS Number
16589-24-5
Molecular Weight
484.5
Chemical Formula
C18H26N2O4C4H6O6
Chemical Container Type
Bottle

Description

Synephrine Tartrate, CAS Number 16589-24-5, Molecular Weight 484.5, Chemical Formula C18H26N2O4�C4H6O6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.