TCI 10193-99-4
Mfr # P0888-25G
Zoro # G8217671
product price: $52.99
/eaKey Features
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Formula
C13H20O8S4
Chemical Container Size
25 g
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P0888-25G
Zoro #
G8217671
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Pentaerythritol Tetrakis(Mercaptoacetate)
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Formula
C13H20O8S4
Chemical Container Material
Clear Glass
CAS Number
10193-99-4
Shelf Life
24 mo
Shipping Restrictions
UN3334, Aviation Regulated Liquid, N.O.S., 9
Molecular Weight
432.54
Description
Pentaerythritol Tetrakis(Mercaptoacetate), CAS Number 10193-99-4, Molecular Weight 432.54, Chemical Formula C13H20O8S4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3334, Aviation Regulated Liquid, n.o.s., 9
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.