Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 10193-99-4

  • Mfr # P0888-500G

  • Zoro # G8180230


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
432.54
Chemical Formula
C13H20O8S4
Chemical Container Size
500 g
Chemical Container Material
Clear Glass
CAS Number
10193-99-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0888-500G
Zoro #
G8180230
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Pentaerythritol Tetrakis(Mercaptoacetate)
Molecular Weight
432.54
Chemical Formula
C13H20O8S4
Chemical Container Material
Clear Glass
CAS Number
10193-99-4
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shipping Restrictions
UN3334, Aviation Regulated Liquid, N.O.S., 9
Shelf Life
24 mo

Description

Pentaerythritol Tetrakis(Mercaptoacetate), CAS Number 10193-99-4, Molecular Weight 432.54, Chemical Formula C13H20O8S4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3334, Aviation Regulated Liquid, n.o.s., 9

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.