Zoro Homepage

TCI 106797-53-9

  • Mfr # H1361-5G

  • Zoro # G8140647


product price: $61.99
/ea

Key Features

Molecular Weight
224.26
Chemical Formula
C12H16O4
CAS Number
106797-53-9
Chemical Container Size
5 g
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1361-5G
Zoro #
G8140647
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
2-Hydroxy-4'-(2-Hydroxyethoxy)-2-Methylpropiophenone
Molecular Weight
224.26
Chemical Formula
C12H16O4
CAS Number
106797-53-9
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass

Description

2-Hydroxy-4'-(2-Hydroxyethoxy)-2-Methylpropiophenone, CAS Number 106797-53-9, Molecular Weight 224.26, Chemical Formula C12H16O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.