Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 1074-36-8

  • Mfr # M1294-25G

  • Zoro # G8272369


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C7H6O2S
Chemical Container Size
25 g
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Shipping Restrictions
UN3335, Aviation Regulated Solid, n.o.s., 9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1294-25G
Zoro #
G8272369
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
4-Mercaptobenzoic Acid
Chemical Formula
C7H6O2S
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Shipping Restrictions
UN3335, Aviation Regulated Solid, n.o.s., 9
Chemical Container Type
Bottle
CAS Number
1074-36-8
Molecular Weight
154.18

Description

4-Mercaptobenzoic Acid, CAS Number 1074-36-8, Molecular Weight 154.18, Chemical Formula C7H6O2S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3335, Aviation Regulated Solid, n.o.s., 9

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.