Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 1074-36-8

  • Mfr # M1294-5G

  • Zoro # G8271118


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Size
5 g
Chemical Container Material
Clear Glass
CAS Number
1074-36-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1294-5G
Zoro #
G8271118
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
4-Mercaptobenzoic Acid
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
1074-36-8
Chemical Formula
C7H6O2S
Shipping Restrictions
UN3335, Aviation Regulated Solid, n.o.s., 9
Molecular Weight
154.18

Description

4-Mercaptobenzoic Acid, CAS Number 1074-36-8, Molecular Weight 154.18, Chemical Formula C7H6O2S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3335, Aviation Regulated Solid, n.o.s., 9

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.