Zoro Homepage
This item is Discontinued.
Tci Americas TCI 108861-20-7 P1407-100MG

TCI 108861-20-7 (Discontinued)

  • Mfr # P1407-100MG
  • Zoro # G8264851
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1407-100MG
Zoro #
G8264851
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mg

Details

Item
1,1'-[1,4-Phenylenebis(Methylene)]Bis(4,4'-Bipyridinium) Bis(Hexafluorophosphate)
Molecular Weight
706.46
Chemical Formula
C28H24F12N4P2
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
CAS Number
108861-20-7

Description

1,1'-[1,4-Phenylenebis(Methylene)]Bis(4,4'-Bipyridinium) Bis(Hexafluorophosphate), CAS Number 108861-20-7, Molecular Weight 706.46, Chemical Formula C28H24F12N4P2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.