Zoro Homepage

TCI 109-85-3

  • Mfr # M0611-25ML

  • Zoro # G8286098


product price: $82.59
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C3H9NO
Solvent Grouping
Methoxyethylamine
Shipping Restrictions
UN2733, Amines, Flammable, Corrosive, n.o.s., 3, PG II
Molecular Weight
75.11
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0611-25ML
Zoro #
G8286098
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
2-Methoxyethylamine
Chemical Formula
C3H9NO
Solvent Grouping
Methoxyethylamine
Shipping Restrictions
UN2733, Amines, Flammable, Corrosive, n.o.s., 3, PG II
Molecular Weight
75.11
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
109-85-3
Shelf Life
24 mo

Description

2-Methoxyethylamine, CAS Number 109-85-3, Molecular Weight 75.11, Chemical Formula C3H9NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN2733, Amines, Flammable, Corrosive, n.o.s., 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.