Zoro Homepage

TCI 110-86-1

  • Mfr # Q0034-100ML

  • Zoro # G8113003


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
79.1
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C5H5N
CAS Number
110-86-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q0034-100ML
Zoro #
G8113003
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mL

Details

Item
Pyridine
Molecular Weight
79.1
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C5H5N
CAS Number
110-86-1
Solvent Grouping
Pyridine
Shipping Restrictions
UN1282, Pyridine, 3, PG II
Chemical Container Type
Bottle

Description

Pyridine, CAS Number 110-86-1, Molecular Weight 79.1, Chemical Formula C5H5N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 100 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1282, Pyridine, 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.