Zoro Homepage

TCI 111-77-3

  • Mfr # M0537-25ML

  • Zoro # G8170598


product price: $32.49
/ea

Key Features

Chemical Container Material
Clear Glass
Chemical Formula
C5H12O3
Solvent Grouping
Diethylene Glycol Monomethyl Ether
Molecular Weight
120.15
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0537-25ML
Zoro #
G8170598
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Diethylene Glycol Monomethyl Ether
Chemical Container Material
Clear Glass
Chemical Formula
C5H12O3
Solvent Grouping
Diethylene Glycol Monomethyl Ether
Molecular Weight
120.15
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
111-77-3

Description

Diethylene Glycol Monomethyl Ether, CAS Number 111-77-3, Molecular Weight 120.15, Chemical Formula C5H12O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Chemical Family Type Solvents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.