TCI 112-15-2
Mfr # D0500-25G
Zoro # G7991973
product price: $36.69
/eaKey Features
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
C8H16O4
CAS Number
112-15-2
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D0500-25G
Zoro #
G7991973
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Diethylene Glycol Monoethyl Ether Acetate
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
C8H16O4
CAS Number
112-15-2
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 176.21
Description
Diethylene Glycol Monoethyl Ether Acetate, CAS Number 112-15-2, Molecular Weight F.W. 176.21, Chemical Formula C8H16O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Solvents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.