Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 112-15-2

  • Mfr # D0500-500G

  • Zoro # G8025698


product price: $56.89
/ea

Key Features

CAS Number
112-15-2
Chemical Container Size
500 g
Molecular Weight
F.W. 176.21
Chemical Container Material
Clear Glass
Chemical Formula
C8H16O4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0500-500G
Zoro #
G8025698
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Diethylene Glycol Monoethyl Ether Acetate
CAS Number
112-15-2
Molecular Weight
F.W. 176.21
Chemical Container Material
Clear Glass
Chemical Formula
C8H16O4
Chemical Container Type
Bottle
Shelf Life
24 mo

Description

Diethylene Glycol Monoethyl Ether Acetate, CAS Number 112-15-2, Molecular Weight F.W. 176.21, Chemical Formula C8H16O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 g, Chemical Family Type Solvents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.