Zoro Homepage
This item is Discontinued.
Tci Americas TCI 112-88-9 S0348-1ML

TCI 112-88-9 (Discontinued)

  • Mfr # S0348-1ML
  • Zoro # G8151110
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0348-1ML
Zoro #
G8151110
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 mL

Details

Item
1-Octadecene
Chemical Formula
C18H36
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
252.48
CAS Number
112-88-9

Description

1-Octadecene, CAS Number 112-88-9, Molecular Weight 252.48, Chemical Formula C18H36, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 1 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.