TCI 1185-53-1
Mfr # T0740-500G
Zoro # G8254528
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
Shelf Life
24 mo
Molecular Weight
157.59
CAS Number
1185-53-1
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0740-500G
Zoro #
G8254528
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 g
Details
Item
Tris(Hydroxymethyl)Aminomethane Hydrochloride
Shelf Life
24 mo
Molecular Weight
157.59
CAS Number
1185-53-1
Chemical Grade
Reagent
Chemical Formula
C4H11NO3HCl
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Description
Tris(Hydroxymethyl)Aminomethane Hydrochloride, CAS Number 1185-53-1, Molecular Weight 157.59, Chemical Formula C4H11NO3�HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.