Zoro Homepage

TCI 1200-22-2

  • Mfr # L0207-5G

  • Zoro # G8218931


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C8H14O2S2
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Size
5 g
CAS Number
1200-22-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0207-5G
Zoro #
G8218931
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
(R)-Alpha-Lipoic Acid
Chemical Formula
C8H14O2S2
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
1200-22-2
Chemical Container Material
Clear Glass
Molecular Weight
206.32

Description

(R)-Alpha-Lipoic Acid, CAS Number 1200-22-2, Molecular Weight 206.32, Chemical Formula C8H14O2S2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.