Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 1204-06-4

  • Mfr # I0025-5G

  • Zoro # G8205561


product price: $334.99
/ea
Free Shipping & Returns

Key Features

CAS Number
1204-06-4
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
187.2
Chemical Formula
C11H9NO2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0025-5G
Zoro #
G8205561
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
3-Indoleacrylic Acid
CAS Number
1204-06-4
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
187.2
Chemical Formula
C11H9NO2
Shelf Life
24 mo

Description

3-Indoleacrylic Acid, CAS Number 1204-06-4, Molecular Weight 187.2, Chemical Formula C11H9NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.