Zoro Homepage

TCI 12354-85-7

  • Mfr # P1788-200MG

  • Zoro # G8282519


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Molecular Weight
618.07
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1788-200MG
Zoro #
G8282519
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
200 mg

Details

Item
(Pentamethylcyclopentadienyl)Rhodium(III) Dichloride Dimer
Chemical Container Material
Clear Glass
Molecular Weight
618.07
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
C20H30Cl4Rh2
CAS Number
12354-85-7

Description

(Pentamethylcyclopentadienyl)Rhodium(III) Dichloride Dimer, CAS Number 12354-85-7, Molecular Weight 618.07, Chemical Formula C20H30Cl4Rh2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 200 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.