Zoro Homepage

TCI 124-18-5

  • Mfr # S0554-250ML

  • Zoro # G8247281


product price: $304.99
/ea
Free Shipping & Returns

Key Features

CAS Number
124-18-5
Shipping Restrictions
UN2247, n-Decane, 3, PG III
Molecular Weight
142.29
Shelf Life
24 mo
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0554-250ML
Zoro #
G8247281
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
250 mL

Details

Item
Reference Material for Flash Point
CAS Number
124-18-5
Shipping Restrictions
UN2247, n-Decane, 3, PG III
Molecular Weight
142.29
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C10H22
Chemical Grade
Reagent

Description

Reference Material for Flash Point, CAS Number 124-18-5, Molecular Weight 142.29, Chemical Formula C10H22, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions UN2247, N-Decane, 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.