Zoro Homepage

TCI 125572-95-4

  • Mfr # C0473-25G

  • Zoro # G8075851


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
125572-95-4
Chemical Formula
C14H22N2O8.H2O
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0473-25G
Zoro #
G8075851
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Trans-1,2-Cyclohexanediaminetetraacetic Acid
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
125572-95-4
Chemical Formula
C14H22N2O8.H2O
Chemical Container Type
Bottle
Molecular Weight
F.W. 346.34

Description

Trans-1,2-Cyclohexanediaminetetraacetic Acid, CAS Number 125572-95-4, Molecular Weight F.W. 346.34, Chemical Formula C14H22N2O8.H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.