Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 141-22-0

  • Mfr # R0027-25ML

  • Zoro # G8177869


product price: $50.39
/ea

Key Features

Molecular Weight
298.45
Chemical Container Size
25 mL
Chemical Formula
C18H34O3
Shelf Life
24 mo
CAS Number
141-22-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R0027-25ML
Zoro #
G8177869
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Ricinoleic Acid
Molecular Weight
298.45
Chemical Formula
C18H34O3
Shelf Life
24 mo
CAS Number
141-22-0
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle

Description

Ricinoleic Acid, CAS Number 141-22-0, Molecular Weight 298.45, Chemical Formula C18H34O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.