TCI 14694-95-2
Mfr # T0931-1G
Zoro # G8186357
product price: $215.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
925.23
Shelf Life
24 mo
CAS Number
14694-95-2
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0931-1G
Zoro #
G8186357
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
1 g
Details
Item
Tris(Triphenylphosphine)Rhodium(I) Chloride
Molecular Weight
925.23
Shelf Life
24 mo
CAS Number
14694-95-2
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Formula
C54H45ClP3Rh
Description
Tris(Triphenylphosphine)Rhodium(I) Chloride, CAS Number 14694-95-2, Molecular Weight 925.23, Chemical Formula C54H45ClP3Rh, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.