Zoro Homepage

TCI 149022-15-1

  • Mfr # M0160-25G

  • Zoro # G8273078


product price: $306.99
/ea
Free Shipping & Returns

Key Features

CAS Number
4338-98-1
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Size
25 g
Molecular Weight
215.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0160-25G
Zoro #
G8273078
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
3-Methyl-2-Benzothiazolinonehydrazone Hydrochloride
CAS Number
4338-98-1
Chemical Container Type
Bottle
Chemical Grade
Reagent
Molecular Weight
215.7
Chemical Formula
C8H9N3SHClxH2O
Chemical Container Material
Clear Glass
Shelf Life
24 mo

Description

3-Methyl-2-Benzothiazolinonehydrazone Hydrochloride, CAS Number 4338-98-1, Molecular Weight 215.7, Chemical Formula C8H9N3S�HCl�xH2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.