TCI 1493-13-6
Mfr # T0751-250G
Zoro # G8161997
product price: $470.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
CAS Number
1493-13-6
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Trifluoromethanesulfonic Acid), 8, PG II
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0751-250G
Zoro #
G8161997
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
250 g
Details
Item
Trifluoromethanesulfonic Acid
Chemical Container Type
Bottle
CAS Number
1493-13-6
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Trifluoromethanesulfonic Acid), 8, PG II
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
CHF3O3S
Molecular Weight
150.07
Description
Trifluoromethanesulfonic Acid, CAS Number 1493-13-6, Molecular Weight 150.07, Chemical Formula CHF3O3S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 250 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Trifluoromethanesulfonic Acid), 8, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.