Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 15418-29-8

  • Mfr # T2666-1G

  • Zoro # G8132472


product price: $48.99
/ea

Key Features

Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C8H12BCuF4N4
CAS Number
15418-29-8
Chemical Container Size
1 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2666-1G
Zoro #
G8132472
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
Tetrakis(Acetonitrile)Copper(I) Tetrafluoroborate
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C8H12BCuF4N4
CAS Number
15418-29-8
Shipping Restrictions
UN1759, Corrosive Solid, N.O.S., 8, Pg III
Molecular Weight
314.56
Chemical Grade
Reagent
Shelf Life
24 mo

Description

Tetrakis(Acetonitrile)Copper(I) Tetrafluoroborate, CAS Number 15418-29-8, Molecular Weight 314.56, Chemical Formula C8H12BCuF4N4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1759, Corrosive Solid, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.