TCI 15418-29-8
Mfr # T2666-5G
Zoro # G8130092
product price: $113.99
/ea
Free Shipping & Returns
Key Features
CAS Number
15418-29-8
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C8H12BCuF4N4
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T2666-5G
Zoro #
G8130092
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
Tetrakis(Acetonitrile)Copper(I) Tetrafluoroborate
CAS Number
15418-29-8
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C8H12BCuF4N4
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Molecular Weight
314.56
Shipping Restrictions
UN1759, Corrosive Solid, N.O.S., 8, Pg III
Description
Tetrakis(Acetonitrile)Copper(I) Tetrafluoroborate, CAS Number 15418-29-8, Molecular Weight 314.56, Chemical Formula C8H12BCuF4N4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1759, Corrosive Solid, n.o.s., 8, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.