TCI 15522-71-1
Mfr # T1265-1G
Zoro # G8265649
product price: $88.19
/ea
Free Shipping & Returns
Key Features
Molecular Weight
701.78
CAS Number
15522-71-1
Chemical Formula
C33H57EuO6
Chemical Container Size
1 g
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1265-1G
Zoro #
G8265649
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
1 g
Details
Item
Tris(2,2,6,6-Tetramethyl-3,5-Heptanedionato)Europium(III)
Molecular Weight
701.78
CAS Number
15522-71-1
Chemical Formula
C33H57EuO6
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Type
Bottle
Description
Tris(2,2,6,6-Tetramethyl-3,5-Heptanedionato)Europium(III), CAS Number 15522-71-1, Molecular Weight 701.78, Chemical Formula C33H57EuO6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.