Zoro Homepage

TCI 15522-71-1

  • Mfr # T1265-5G

  • Zoro # G8274861


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
701.78
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Formula
C33H57EuO6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1265-5G
Zoro #
G8274861
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Tris(2,2,6,6-Tetramethyl-3,5-Heptanedionato)Europium(III)
Molecular Weight
701.78
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Formula
C33H57EuO6
Shelf Life
24 mo
CAS Number
15522-71-1

Description

Tris(2,2,6,6-Tetramethyl-3,5-Heptanedionato)Europium(III), CAS Number 15522-71-1, Molecular Weight 701.78, Chemical Formula C33H57EuO6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.