Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 159191-56-7

  • Mfr # B3739-1G

  • Zoro # G7964420


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
1 g
Molecular Weight
F.W. 252.19
Chemical Container Material
Clear Glass
Chemical Formula
C12H21BO3Si
CAS Number
159191-56-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3739-1G
Zoro #
G7964420
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
4-(Tert-Butyldimethylsilyloxy)phenylboronic acid
Molecular Weight
F.W. 252.19
Chemical Container Material
Clear Glass
Chemical Formula
C12H21BO3Si
CAS Number
159191-56-7
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Reagent

Description

4-(Tert-Butyldimethylsilyloxy)phenylboronic acid, CAS Number 159191-56-7, Molecular Weight F.W. 252.19, Chemical Formula C12H21BO3Si, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.