Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 161265-03-8

  • Mfr # B2709-5G

  • Zoro # G7968191


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Chemical Container Size
5 g
CAS Number
161265-03-8
Chemical Container Material
Clear Glass
Chemical Formula
C39H32OP2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2709-5G
Zoro #
G7968191
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
4,5-Bis(diphenylphosphino)-9,9-dimethylxanthene
Chemical Grade
Reagent
CAS Number
161265-03-8
Chemical Container Material
Clear Glass
Chemical Formula
C39H32OP2
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
F.W. 578.63

Description

4,5-Bis(diphenylphosphino)-9,9-dimethylxanthene, CAS Number 161265-03-8, Molecular Weight F.W. 578.63, Chemical Formula C39H32OP2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.