Zoro Homepage
This item is Discontinued.
Tci Americas TCI 1617-32-9 P1072-5ML

TCI 1617-32-9 (Discontinued)

  • Mfr # P1072-5ML
  • Zoro # G8219220
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1072-5ML
Zoro #
G8219220
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 mL

Details

Item
Trans-3-Pentenoic Acid
Chemical Formula
C5H8O2
Shelf Life
24 mo
Molecular Weight
100.12
CAS Number
1617-32-9
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, n.o.s., 8, PG II
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle

Description

Trans-3-Pentenoic Acid, CAS Number 1617-32-9, Molecular Weight 100.12, Chemical Formula C5H8O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 mL, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.