TCI 164462-16-2
Mfr # T2202-500G
Zoro # G8259909
product price: $210.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Formula
C7H8NNa3O6xH2O
Chemical Grade
Reagent
Chemical Container Size
500 g
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T2202-500G
Zoro #
G8259909
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 g
Details
Item
Trisodium N-(1-Carboxylatoethyl)Iminodiacetate
Chemical Container Type
Bottle
Chemical Formula
C7H8NNa3O6xH2O
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
CAS Number
164462-16-2
Shelf Life
24 mo
Molecular Weight
271.11
Description
Trisodium N-(1-Carboxylatoethyl)Iminodiacetate, CAS Number 164462-16-2, Molecular Weight 271.11, Chemical Formula C7H8NNa3O6�xH2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.