TCI 166330-03-6
Mfr # B3199-1G
Zoro # G7936229
product price: $34.19
/eaKey Features
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 220.90
CAS Number
166330-03-6
Shelf Life
24 mo
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B3199-1G
Zoro #
G7936229
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
1 g
Details
Item
2-(Bromomethyl)-4,4,5,5-tetramethyl-1,3,2-dioxaborolane
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 220.90
CAS Number
166330-03-6
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C7H14BBrO2
Description
2-(Bromomethyl)-4,4,5,5-tetramethyl-1,3,2-dioxaborolane, CAS Number 166330-03-6, Molecular Weight F.W. 220.90, Chemical Formula C7H14BBrO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.